ESCO AC100V/480W/50mm Underwater Pumps (Pompa Celup)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Discharge Rate (L/minute)120 (maximum 220)
Frequency (Hz)50
Lifting Height (m)11
Maximum Lifting (m)8 (maximum 11)
Output (kW)0.48
Suitable LiquidGeneral construction drainage
TypeThe discharge direction can be changed between upward and horizontal to prevent the hose from bending when pulled sideways.
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The discharge direction can be changed between upward and horizontal to prevent the hose from bending when pulled sideways.

Ulasan Produk

Tidak ada ulasan