ESCO 1970x1970mm welding work film (green)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Color[Film] Dark green
Dimensions (mm)970x1970
Eyelet Spacing (mm)400
Mass (g)1648

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects the operator's eyes from ultraviolet rays and arc light.
Due to the difference in transparency, it can be used properly according to the site.
The film has been eyelet processed.
* Only flame-retardant film.
* Please use EA334BF for the fence.
* The film alone cannot be used.
* Please use dark green in places where a large amount of arc light is generated.
* If you want to check the work well, please use yellow (EA334BF-1Y).

Ulasan Produk

Tidak ada ulasan