ESCO 1700°C Automatic Ignition Power Torch

Sebelum PPN:
Rp549.900
Spesifikasi
Burning Time (minute)[When using the standard attached cylinder] Approximately 90
Flame ShapeSpiral flame
Flame Temperature (°C)1500~1700
Heat Value (kW [kcal/hour])[When using the standard attached cylinder] Approximately 2.3 (2000)
IngredientLiquefied butane / liquefied propane (contents 170g)
Mass (g)480 (crater only: 130)
Suitable Type of GasEA303FA-10 (It is different from the standard gas, but it can be used in the same way)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The spiral concentrated flame reaches the back of the pipe. It can be used upside down. It can be used for a wide range of tasks, including various brazing work, freezing and thawing, paint removal, and starting charcoal fires.
Feature
Automatic ignition, horizontal (lightweight) type

Ulasan Produk

Tidak ada ulasan