ESCO 1600°C Automatic Ignition Power Torch (Trigger Type)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Burning Time (minute)About 70
Flame ShapeStrong concentrated flame
Flame Temperature (°C)1000~1600
Gas Capacity (g)220
IngredientLiquefied butane, liquefied propane
Mass (g)550
Suitable GasEA303FA-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Horizontal trigger system for excellent operability. Powerful concentrated flame of 1600°C for pinpoint heating. Extremely effective for soldering. Can be used upside down. Due to its easy operation, it is used for various soldering tasks as well as on automobile factory production lines.
Feature
Automatic ignition type

Ulasan Produk

Tidak ada ulasan