ESCO 5.0 / 8.0mmx20m Soft urethane tube (wear / natural)

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorTransparent
FeatureWater resistance / flexibility / wear resistance / inner surface smoothness
Inner Diameter (DIAmm)5
Length (m)20
MaterialUrethane
Maximum Operating Pressure (MPa)0.8
Operating Temperature Range (°C)(Air) -40 to 110 / (Wed) 0 to 60 (No freezing)
Outer Diameter (DIAmm)8
Suitable fluidAir / water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to conventional urethane tubes, it has excellent sliding performance (reduced frictional resistance) and flexibility, and wear resistance is greatly improved.

Ulasan Produk

Tidak ada ulasan