ESCO Insulation Tube 20mm Thick 67mm x 2m (Selang Isolasi)

Sebelum PPN:
Rp1.799.900
Spesifikasi
FeatureWeatherproof / flexible
Inner Diameter (DIAmm)67
Length (m)2
MaterialSpecial elastomer
Operating Temperature Range (°C)-57~125
Thickness (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the package to the truck depending on the delivery location. * The driver will not assist in unloading. * Products sent directly from the manufacturer are sold only to companies. This item cannot be delivered to private homes or construction sites. Please note. Even if the delivery address is a corporate name, it cannot be delivered if it is a private house (detached house, apartment, condominium, etc.).

Ulasan Produk

Tidak ada ulasan