ESCO 391x363x168mm / outside size waterproof & fireproof safe

Sebelum PPN:
Rp6.599.900
Spesifikasi
Capacity (L)7.8
Effective Internal Dimensions (Width x Depth x Height) (mm)325x216x112
External Dimensions (Width x Depth x Height) (mm)391x363x168
Fireproof performancePassed UL30 minutes fire test, certified ETL waterproof performance test, passed UL explosion test, certified ETL digital media fire test
Included Accessories2 keys, instruction manual
Inner Dimensions, Width W x Depth D x Height H (mm)325x216x112
LockFlat key
Locking methodFlat key
Mass (kg)9.3
Outer Dimensions, Width W x Depth D x Height H (mm)391x363x168

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliable 72-hour waterproofing The performance has been greatly improved from the conventional 1-hour waterproofing to 72-hour waterproofing!
With a handle that is convenient to carry.
* Please note the following points for products shipped directly from the furniture manufacturer.

・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.

・ We cannot accept changes, cancellations, returns or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at a later date.

・ Please note that a separate fee will be charged if redelivery arrangements are made due to customer's convenience.
Feature
A4 size can be stored

Ulasan Produk

Tidak ada ulasan