ESCO 900x500x1030mm 3 sliding door library

Sebelum PPN:
Rp20.999.900
Spesifikasi
Included AccessoriesTwo shelves, two keys
Inner Dimensions, Width W x Depth D x Height H (mm)865x433x983
Load Capacity (kg/Shelf)56
Mass (kg)38.7
Outer Dimensions (Frontage x Depth x Height) (mm)900x500x1030
Outer Dimensions, Width W x Depth D x Height H (mm)900x500x1030
Shape3 sliding door type
Typesliding door
Uniform Load Capacity (kg/tier)56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dedicated for lowering
* Please note the following points for products shipped directly from the furniture manufacturer.

・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.

・ We cannot accept changes, cancellations, returns or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at a later date.

・ Please note that a separate fee will be charged if redelivery arrangements are made due to customer's convenience.

Ulasan Produk

Tidak ada ulasan