ESCO 900x400x 690mm Open type library

Sebelum PPN:
Rp8.899.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)900x400x690
Height (mm)690
Outer Dimensions (Frontage x Depth x Height) (mm)900x400x690
TypeOpen

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Please note the following points for products shipped directly from the furniture manufacturer.

・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.

・ We cannot accept changes, cancellations, returns or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at a later date.

・ Please note that a separate fee will be charged if redelivery arrangements are made due to customer's convenience.

Ulasan Produk

Tidak ada ulasan