ESCO 50mmx30m glass insulation tape (3.0mm)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Base MaterialGlass fiber (special textile)
FeatureInsulation
Operating Temperature Range (°C)Up to 200
OrganismPlain weave
Tape Length (m)30
Tape Thickness (mm)3
Tape Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to asbestos tape, it has excellent thermal conductivity, strength and flexibility, and can be used for heat insulation of piping and cold insulation.
Also ideal for pickling.

Ulasan Produk

Tidak ada ulasan