ESCO 50mmx30m heat resistant tape

Sebelum PPN:
Rp4.999.900
Spesifikasi
Base MaterialInorganic fiber (main component: silica)
FeatureHeat resistance
Operating Temperature Range (°C)Up to 1000
Tape Length (m)30
Tape Thickness (mm)0.8
Tape Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is almost no shrinkage even when used continuously at high temperatures, and even compared to asbestos tape, it has excellent heat insulation, strength, and flexibility, making it ideal as a heat insulating and heat insulating material.

Ulasan Produk

Tidak ada ulasan