ESCO 400ml Aluminum Coat Spray

Sebelum PPN:
Rp609.900
Spesifikasi
Attribute of The HazardousWater-insoluble
Curing Time (hour)4~6
Hazardous ClassIII
Heat Resistance Temperature (°C)-50~800
Operating Temperature Range (°C)5~35
Surface FinishGloss
Time Can be Used (minute)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a coating spray with aluminum pigment (silver). After spraying, you can paint over it. The aluminum pigment provides excellent thermal conductivity and corrosion protection. Can be used indoors and outdoors. Highly effective in preventing rust and abrasion.
Prevents corrosion in refrigeration and air conditioning equipment, and protects pipes and machinery
*Be sure to let it dry before applying the top coat.

Ulasan Produk

Tidak ada ulasan