ESCO 234x195x40mm parts case (double door)

Sebelum PPN:
Rp219.900
Spesifikasi
ColorBlue / clear
Dimensions (Length L x Width W x Height H) (mm)234x195x40
Divider Plate12
Inner Dimensions (mm)224x150x33
MaterialCopolymer
Number of Partitions (pieces)(Maximum) 15
Outer Dimensions (mm)234x195x40
PartitionYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses block material that is resistant to impact. Ideal for storage cases for impact tip tools. The top lid is a double-open specification that can be opened from either the left or right. The lid can be removed (space-saving design). Quick open with one buckle. 5.5mm partition groove realizes fine storage space.
Feature
Partition plate: 12 sheets

Ulasan Produk

Tidak ada ulasan