ESCO 475x335x320mm Tool box (with inner plate)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Dimensions (mm)475x335x320
Mass (kg)2.74
Material (Main Unit)Impact resistant copolymer
Mounting Hole (mm)19x12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lid can be opened and closed from either side.
Sturdy structure with a load capacity of 516 kgf (the tensile strength of the handle is 179 kgf). It can also be used as a chair or a stepping stone.
With multipurpose holders on both sides. The accessory case EA508MA-51 (sold separately) can be attached.
With a belt hole that can also be used as a shoulder type (* Belt is not included).
Feature
With 1 inside dish, stackable, with bottom anti-slip

Ulasan Produk

Tidak ada ulasan