ESCO 6.0 / 3.7mmx20m Soft urethane tube [Black]

Sebelum PPN:
Rp429.900
Spesifikasi
ColorBlack
FeatureCold / water / flexibility / abrasion resistance
Inner Diameter (DIAmm)3.7
Length (m)20
MaterialUrethane
Maximum Operating Pressure (MPa)0.9
Minimum Bending Radius (mm)17
Operating Temperature Range (°C)0-60 (water freezing impossible) /-40-80 (air)
Outer Diameter (DIAmm)6
Suitable fluidAir / water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is an ether polyurethane, it has excellent hydrolysis resistance.
You can use it with confidence even in hot and humid conditions.
Because it is soft urethane, it has excellent flexibility and is ideal for compact piping work.

Ulasan Produk

Tidak ada ulasan