Kennedy Insulated Water Pump Plier

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp349.900
Spesifikasi
InsulatedYes
Overall Length (inch)19
Overall Length (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These VDE Insulated Water Pump Pliers are designed for professionals who require maximum safety and performance when working near live electrical systems. Certified to IEC 60900:2018 and rated for 1000V AC / 1500V DC, these water pump pliers provide reliable insulation against electric shock while maintaining exceptional gripping strength. Manufactured from forged chrome-vanadium steel, they deliver superior torque and long-term durability. The multi-position adjustable joint allows for secure gripping of various pipe and fastener sizes, while the anti-slip, dual-layer insulated handles ensure safe, comfortable operation.
Feature
Forged chrome-vanadium steel jaws deliver exceptional strength and wear resistance for long service life
Adjustable multi-position joint provides a secure grip on pipes, nuts, and fittings of different sizes
Serrated gripping surfaces enhance holding power on round, flat, or irregular components
Ergonomic dual-layer insulated handles improve comfort, control, and safety in energised environments
Slip-joint mechanism allows for fast, easy adjustment for a range of applications

Ulasan Produk

Tidak ada ulasan