Tochigiya Planar latch (2P) (retaining type)
#Grup produk P117345485
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|---|
| Suitable Thickness of Workpiece (mm) | Up to 0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a flat handle that allows for two-point locking when using a rod.
The arm maintains both the "retracted" and "extended" states.
The rod will not automatically return to the locked position.
The handle and arm move in conjunction.
The condition of the rod can be easily identified by the condition of the handle.
This flush-type design minimizes protrusion from the mounting surface and is suitable for both left and right-handed users.
By using it in conjunction with the THA-433-F (fixed type), it can also be used as a double-door (double-opening) door.
Switchboards, distribution boards, control boards, machine tools, etc.
*When installing, please assemble the joint so that the "2P" marking is visible.
*After assembly, please apply a locking agent to the mounting bracket fixing screws (part number 16: Phillips head countersunk screws M4) to prevent them from loosening.
*Depending on the rod used, the handle may not maintain its position.
*Please verify this during implementation.
The arm maintains both the "retracted" and "extended" states.
The rod will not automatically return to the locked position.
The handle and arm move in conjunction.
The condition of the rod can be easily identified by the condition of the handle.
This flush-type design minimizes protrusion from the mounting surface and is suitable for both left and right-handed users.
By using it in conjunction with the THA-433-F (fixed type), it can also be used as a double-door (double-opening) door.
Switchboards, distribution boards, control boards, machine tools, etc.
*When installing, please assemble the joint so that the "2P" marking is visible.
*After assembly, please apply a locking agent to the mounting bracket fixing screws (part number 16: Phillips head countersunk screws M4) to prevent them from loosening.
*Depending on the rod used, the handle may not maintain its position.
*Please verify this during implementation.
Warning
*When installing, please assemble the joint so that the "2P" marking is visible.*After assembly, please apply a locking agent to the mounting bracket fixing screws (part number 16: Phillips head countersunk screws M4) to prevent them from loosening.
*Depending on the rod used, the handle may not maintain its position.
*Please verify this during implementation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20(retaining%20type)/dhP117345485-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
