Zieta Kawat Las 316 Series

Sebelum PPN:
Rp529.900
Spesifikasi
Alloy TypeImproved 316 Stainless Steel
Ampere Setting (A)±80 to 100
Electrode1/8
Elongation (%)Up to 42
Heat treatmentNon heat treatable
MachinabilityGood
Size (mm)3.2
Tensile Strength (psi)Up to 90000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A lime titania stainless electrode designed for welding austenitic Cr/Ni corrosion resisting steels. Weld deposits contain 2–3% molybdenum aside from sufficient chromium and nickel, giving improved mechanical properties, extremely good weldability, high deposition rates, and slag removal is excellent. ZIETA 316 is the best recommended for all types of stainless steels where strong acids are encountered and where extreme corrosion problems exist, to resist the pitting types of corrosion.
Composition:
C=0.032, Mn=1.70, Si=0.23, Ni=12.18, P=0.020, S=0.01, Cr=19.80, Mo=2.8
Use
TYPICAL APPLICATIONS:
Used for welding AISI 316 and 316L, underlying for surfacing mild steel, also used in welding of tanks and pipes exposed to non-oxidizing acids such as sulphuric acids and welding parts subjected to creep abrasion. Equipments used in chemical and food industries, petro chemicals & pharmaceuticals.

PROCEDURE
Use either AC or DC, reverse polarity. Preheating is not advisable except when welding alloy steels, operate at lowest possible ampere to minimize heat input. Maintain a short arc gap and skip welding is recommended to distribute heat evenly. Slag will peel off easily after each pass cools.

Ulasan Produk

Tidak ada ulasan