Zieta Kawat Las 308 Series

Sebelum PPN:
Rp319.900 - Rp339.900
Spesifikasi
Alloy TypeImproved 308 Stainless Steel
Elongation (%)Up to 40
Heat treatmentNon heat treatable
MachinabilityGood
Tensile Strength (psi)Up to 85000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A lime titania type stainless electrode with excellent weldability, which gives an extra low carbon 20% Cr and 10% Ni austenitic weld deposits. Excellent resistance to intercrystalline corrosion compared to other ordinary 308 type. An all position electrode, deposits fast smooth welds with minimum spatter, slag removal is excellent and deposits are well contoured. ZIETA 308 is an electrode for all types of stainless steels of general corrosion and oxidation resistance.
Composition:
C=0.32, Mn=1.82, Si=0.21, Ni=10.20, P=0.017, s=0.006, Cr=20.52
Use
APPLICATIONS:
Widely used for welding and lining of tanks, pipings and other equipments used in food and chemical industries, breweries, textiles, oil mills, sugar & pharmaceuticals. For types 301, 302, 304, 305, 306 and 308-L stainless steels.

PROCEDURE
Use AC or DC, reverse polarity. Clean area to be welded. Do not preheat, employ low side of amperage setting to minimize the formation of carbide precipitation, maintain a short arc gap and use skip welding technique to distribute heat input evenly. Slag will peel off easily after each pass cools.

Ulasan Produk

Tidak ada ulasan