Theta Lithium Complex Extreme Pressure Grease

Sebelum PPN:
Rp6.199.900
Spesifikasi
4 Ball EP Test (kgf)200 to 300 (ASTM D 2596)
4 Ball Wear Test (kg/cm)0.75 (Maximum, ASTM D 2266)
ColorSmooth Red
Dropping Point (°C)280 (Maximum, ASTM S 2265)
Kinematic Viscosity (mm/s cSt)180 (40°C), 15 (100°C)
NLGI Grade2
Oil Separation (%)2 wt (Maximum, ASTM D 6181)
Penetration (Worked) (mm/10)265 to 295 (Maximum at 25 °C, ASTM D 217)
Size (kg)17
TextureComplex
ThickenerLithium
Water Washout Loss (wt%)1.5 (Maximum, ASTM D 1264)
Working Temperature Range (°C)-20 to 280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Theta 107 HT Lithium Complex soap - based greases; available in NLGI grade 2 formulated with Paraffin, highly refined mineral base oil, contains unleaded EP additive and oxidation, rust, and inhibitors; designed for operating condition where operation temperature is high.
Feature
General Characteristic
Theta 107 HT Good resistance to heat (to avoid excessive softening or hardening) good oxidation stability and resistance to water wash-out.
Recommended working temperature range :- 20°C up to 280°C
Use
Lubrication parts of industrial machinery, loaded slide, ball, and various shock loaded or vibrating application. And various other commercial vechicles : bearing and mechanical parts.

Ulasan Produk

Tidak ada ulasan