RS PRO Long Jaw Bearing Puller

Sebelum PPN:
Rp5.899.900
Spesifikasi
Leg Length (mm)300
Reach (mm)230
Spread (mm)18537

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Specification:
• Drop forged hardened alloy steel jaws, extra long size
• Designed for internal and external pulling applications
• Suitable for small bearings, gears, taps, bushes etc.
• Tapered core locks the jaws in gripping position for positive pulling ability
• Jaws open: 10mm~50 mm (3/8" to 2")
• Reach: 230mm (9")
Feature
For long distance pulling jobs
Reversible legs designed for internal and external pulling applications where extended reach is required
Suitable for small bearings, gears, taps, bushes etc

Ulasan Produk

Tidak ada ulasan