BOSCH Jigsaw Blade for Drywall and FRP

Kondisi Barang:
Sebelum PPN:
Rp1.099.900
Spesifikasi
Blade ShapeClam blade
Blade Thickness (mm)1.25
Cutting Capacity (mm)Gypsum board 5.0-50, Plastic 5.0-20, FRP 5.0-20
Effective Length (mm)74
MaterialCarbide
Number of Teeth per Inch6
PurposeCutting drywall, FRP, and plastic with a T-shank jigsaw.
Total Length (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EXPERT accessory range series (identifiable by its blue packaging and red EXPERT logo).
These products offer the highest performance among Bosch accessories.
They achieve high durability and speed through cutting-edge technology.
Ideal for cutting special materials such as gypsum board and FRP.
Features a carbide blade for long life.

Ulasan Produk

Tidak ada ulasan