Voltronic Lubricant Additive Cetane Booster (Pelumas Tambahan)

Sebelum PPN:
Rp389.900
Spesifikasi
Made InGermany
Size (ml)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VOLTRONIC ® D22 Diesel System Schutz is a high-performance cetane booster and complete fuel system cleaner for diesel systems. Improve diesel performance and reliability. EURO-6 ready and TUV Certified Effectiveness. Promote a smooth-running engine.

Feature
Features:
• TÜV Certified Effectiveness.
• Cetane Booster
• Complete Diesel Fuel System Cleaner.
• Clean and lubricate CRDI (Common Rail Direct Injection) and Pumpe-düse system.
• Neutralize water impurities in diesel fuel.
• Improve diesel system performance and reliability.
• Reduce Emissions
• EURO-6 Ready.
• Promote smooth running engine.
Use
Application:
Fully recommended for modern diesel system EURO-6, especially with
• DPF system (Diesel Particulate Filter).
• SCR system (Selective Catalytic Reduction).
• CRDI system (Common Rail Direct Injection).
• Pumpe-düse system.
Also compatible with older-generation diesel engines.

Usage direction:
One bottle treats up to 60 liters of diesel fuel or at least 10 liters.
Directly add into the fuel tank.
Treat every 10.000 km or depending on local fuel quality.

Ulasan Produk

Tidak ada ulasan