SHUTER Two-Tone Tool Chest (Troli Kabinet Perkakas)

Sebelum PPN:
Rp19.999.900
Spesifikasi
ColorBlack
Dimensions (WxDxH) (mm)1117x630x1000
Drawer ColorSilver
MaterialSteel, PP (SB Storage Set)
Package Dimensions (mm)1110x670x710(Carton A), 1050x610x45 (Carton B)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tool cart that keeps your most-used tools within easy reach. Suitable for large or small industrial workplaces, SHUTER's range of quality mobile tool chests meet the high strength and durability standards required by our discerning customers. This drawer toolbox with large backboard for hanging tools has plenty of accessible tool storage options included. Keep essential tools and parts within easy reach as you work in your workshop, garage, or on the factory floor. Made of heavy gauge steel and aluminum, it is mounted on lockable casters. Drawers run smoothly and a handle helps with transportation. Comes with an SB inner tray in one drawer. Finish is powder-coated for rust-resistance.
Feature
Features
-Heavy duty tool cart with 5 drawers, cabinet, and backboard.
-High quality powder coated 1.2 mm thick galvanized steel.
-Useful cart height of just over 1 meter: suitable for sitting or standing work.
-Each drawer can support weights of up to 50 kg (whole product weight limit is 400 kg).
-SB boxes (8 x SB-0707H; 4 x 0714H; 2 x 1414H; 2 x 1826L) included in top drawer.

Ulasan Produk

Tidak ada ulasan