SHUTER Stackable Toolbox with 2 Drawer

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorBlack/Red
Dimensions (WxDxH) (mm)420x338x232
IncludeInner Box
MaterialABS/PP
Overall Load Capacity (kg)100
TypeSingle Entry

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
-The one-piece molded top cover and concealed handle design, combined with iron components, ensure a safe load capacity of up to 50 kg,
making the handle more robust and durable.
- The ABS high-rigidity, impact-resistant box body makes the toolbox more sturdy and durable.
-The one-piece molded top cover features a concealed handle with a total safety load of 50 kg. Each drawer has a load capacity of up to 10 kg, and the stacking system has a maximum overall load capacity of 100 kg.

Ulasan Produk

Tidak ada ulasan