Non Brand Boroscope (Alat Inspeksi)

Sebelum PPN:
Rp2.499.900
Spesifikasi
Battery Power (mAh)2500, USB-C Rechargeable (Up to 4 hours of usage time)
Cable Length (m)5
Digital Zoom1.0x, 1.5x, 2.0x, 2.5x, 3.0x
Dimensions (mm)21 x 84 x 169
Display (inch)5 IPS (with rotating screen capability), 480 x 854 resolution
Illumination8 LEDs (Adjustable brightness levels)
Lens Diameter (mm)8
Operating Temperature (°C)-10 to 55
Photo Resolution1280 x 720, 1920 x 1080 (Format: JPG)
StorageCompatible with Micro SD Card (Class 10 and above)
System CompatibilityAndroid Smartphones and PC (Windows / Mac OS)
Video Resolution640 x 480, 1280 x 720 (Format: AVI)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan