SHIGEMITSU Stainless Steel Pallet Truck Heavy Duty Class (Troli Palet Manual)

Sebelum PPN:
Rp36.999.900
Spesifikasi
Aisle Width Pallet (mm)1733 (1000x1200 Crossways), 1783 (800x1200 Lengthways)
Capacity (kg)2500
Fork Dimensions (mm)45x160x1220
Fork Wheel Tandem Diameter (mm)74x70
Ground Clearance (mm)40 (Center Of Wheelbase)
Lowered Fork Height (mm)85
Maximum Lift Height (mm)200
Maximum Overall Height (mm)1224
Overall Length (mm)685
Steering Wheel Diameter (mm)200
Turning Radius (mm)1266
Width Overall Forks (mm)1603

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Food grade stailess steel by Otto Junker GmbH, Germany

Hydraulic piston rod material by Sumitomo Corp., Japan

Heavy duty food grade wheel by Blickle, Germany

Bearing by NSK, Japan

Seal by NOK, Japan

Can work in very low temperature conditions (Cold storage)

Can work to deliver goods into and out of freezers/coolers

Widely used in carrying meat, marine products, wines, etc.

With strengthening ribbing under top triangle cover

Adjustable pump cap ensures a long service life

3 Position hand control - raise, lower, Neutral

Can work in very low temperature conditions

Dedicated for food & beverages industry

With copping support NOG

Ulasan Produk

Tidak ada ulasan