SHIGEMITSU Electric Walkie Straddle Stacker Heavy Duty (Forklift Stacker Elektrik)

Sebelum PPN:
Rp149.999.900
Spesifikasi
Aisle Width Pallet (mm)2505 (800x1200 Lengthways)
Battery Voltage (V)24
Battery Weight (kg)160
Fork Height Lowered (mm)70
Fork Length (mm)1150
Lift Speed (km/hour)0.06 (Laden)/0.13 (unladen)
Load Capacity (kg)1500
Load Center Distance (mm)600
Lowering Speed (km/hour)0.13 (Laden)/0.10 (unladen)
Mast Height Lowered (mm)2145
Maximum Lifting Height (mm)3000
Nominal Capacity (Ah)200
Overall Width (mm)1182 to 1582
Travel Speed (km/hour)5.8 (Laden)/6 (unladen)
Width Overall Forks (mm)200 to 800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Heavy duty ABS Cover Material by KAUER KUNSTOFF GMBH, Germany

Heavy duty wear resistant fork material by HARDOX, Sweden

Hydraulic piston rod material by Sumitomo Corp., Japan

Heavy duty polyurethane coating with JOTUN, Norway

Handle by Gebrüder Frei GmbH & Co., Germany

Heavy duty wheel by BLICKLE, Germany

Mast by Winkel GmbH, Germany

Electrical by LEGRAND, France

Seal by NOK, Japan

The battery is activated when the unit will be shipped

Multifunction display with BDI and hour meter

Straddle electric stacker and Adjustable fork

Waterproof and dustproof motor structure

Ulasan Produk

Tidak ada ulasan