SHIGEMITSU Electric High Lift Hand Pallet Truck Heavy Duty Class (Troli Palet Elektrik)

Sebelum PPN:
Rp52.999.900
Spesifikasi
Aisle Width Pallet (mm)1852 (1000x1200 Crossways), 1852 (800x1200 Lengthways)
Battery Voltage (V)12
Battery Weight (kg)31
Capacity (kg)1000
Fork Length (mm)1245
Fork Overall Length (mm)1652
Fork Wheel Diameter (mm)74x50
Lowered Fork Height (mm)85
Maximum Lift Height (mm)800
Motor Rating (kW)0.7 at S3 15%
Nominal Capacity (Ah)100 (K10)
Steering Wheel Diameter (mm)180x50
Turning Radius (mm)1480
Width Overall Forks (mm)685

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hydraulic piston rod material by Sumitomo Corp., Japan

Heavy duty wheel by BLICKLE, Germany

2 lateral stabilizers when raised ensure good stability

Truck automatically slows the descending speed

Support legs come into operation automatically

Very suitable as pallet truck/scissor lift table

Telescopic jack composes of 3 piston rods

Ideal design with numerous possibilities

Light pumping force giving great rigidity

With advanced technology

High reliability

Ulasan Produk

Tidak ada ulasan

Halaman Terkait