Magnaflux Zyglo Fluorescent Penetrant Testing

Sebelum PPN:
Rp589.900
Spesifikasi
Required EquipmentUV light source

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Post-emulsifiable ZL-27A is a Level 3, high-sensitivity Type 1 penetrant designed for inspections which require maximum process control and reliability, such as safety-critical aerospace testing.

Since ZL-27A is not water soluble, there is minimal risk of this penetrant being removed from a fine or shallow defect through over-washing to provide the highest reliability of any penetrant inspection method.

ZL-27A has a high flash point and provides long tank life when used in open dip tanks, but this penetrant can also be applied in a variety of other ways, including electrostatic spray.

To remove surface ZL-27A penetrant before developer application, use ZE-4E Method B lipophilic emulsifier or ZR-10E Method D hydrophilic emulsifier can be used.

ZL-27A is listed on the QPL SAE AMS 2644 Qualified Product List and is approved for use by Pratt & Whitney.
Feature
Level 3 high sensitivity
Post emulsifiable
Bright indications
Resists over-washing or over-removal
High flash point
Wide range of application methods
Low odor
Very low toxicity
Alloy compatibility
High thermal resistance
High UV stability
QPL SAE AMS 2644 Qualified Product List
Approved for use by Pratt & Whitney
Use
Critical components, Detecting fine discontinuities, Electrostatic spray, Immersion dip tank, Machined components, Precision castings, Precision forgings

Ulasan Produk

Tidak ada ulasan