Opttone Media Converter

Sebelum PPN:
Rp1.799.900
Spesifikasi
ConnectorsSC/PC, ST/PC, FC/PC optional
Dimensions (mm)105x82x26
Housing MaterialMetal enclosure
LED IndicatorsPower, FDX, Status, Speed, FX Link/Act, TX Link/Act
Operating Humidity (%RH)10 to 90
Operating Temperature (°C)0 to 50
Power Input5VDC 2A
Storage Humidity (%RH)5 to 90
Storage Temperature (°C)-20 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Interface
-1 x Ethernet port (RJ45) 10/100/1000Base-Tx
-1 x Optical port (1x9) 1000Base-Fx
Feature
Main Features
-Complies with IEEE 802.3, IEEE 802.3u, IEEE802.3z, IEEE802.3ab, IEEE 802.3xauto-negotiation
-Works at 10Mbps or 100Mbps, full or half-duplex mode, or 1000Mbps full-duplex mode
-Extends distances ranging from 550m(multi-mode fiber) to 120km(single-mode fiber)
-Supports auto MDI/MDIX function
-Status LED for easy monitoring of device status
-Supports jumbo frame size 2K bytes
-External power supply
-Wall-Mountable, pluggable in universal chassis, or desktop
-FCC Class A & CE approved

Ulasan Produk

Tidak ada ulasan