KOBELCO Welding Electrode HF-650 Series (Kawat Las Elektroda)

Sebelum PPN:
Rp7.699.900
Spesifikasi
ColorBar end color: red, secondary color: orange
Diameter (mm)3.2
JIS StandardZ3251 DF3C-600B
Length (mm)350
Size (kg)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications and characteristics: Overlay welding of tapping dies, mixer braids, etc.
Suitable for overlaying welding of worn parts subjected to sand abrasion and heat.
Ideally, perform post-weld heat treatment at around 600°C. Machining is difficult.

Examples of weld metal hardness (Vickers hardness):
As-welded 634
, After heat treatment 580 (600℃ x 1h AC).
Recommended preheating/interpass temperature: 200℃ or higher.

Ulasan Produk

Tidak ada ulasan