TACO Hardware Compact Board

Sebelum PPN:
Rp1.899.900
Spesifikasi
Density (kg/m³)1.5
Dimensions (cm)183x183
Dimensions (ft)4x8
Thickness (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TACOMPACT BOARD
With great precision and care, our TACOMPACT boards have been created to be highly durable and rigid. Advanced moisture-resistant and impact-resistant technology allows TACOMPACT boards to be suitable for areas where a higher degree of durability is required such as toilet cubicles, partitions, protective wall claddings, wet rooms, and high-impact countertops. For versatility, our TACOMPACT boards are available in both ready stock and custom order.
Feature
Moisture Resistant
Impact Resistant
Stain Resistant
Easy Application
Fire Resistant
100% Waterproof
Anti Termite
High Durability

Dimention - Custom Order : 120 x 240 cm (Density 1.400kg/m3)

Ulasan Produk

Tidak ada ulasan