MAXAM Industrial & Forklift Tires MS707

Sebelum PPN:
Rp35.999.900
Spesifikasi
Load Carrying Capacity - Load Wheels (kg)6000 (at 15mph/25kph)
Load Carrying Capacity - Load Wheels (lbs)13225 (at 15mph/25kph)
Load Carrying Capacity - Steer Wheels (kg)5000 (at 15mph/25kph)
Load Carrying Capacity - Steer Wheels (lbs)11025 (at 15mph/25kph)
Outer Diameter (inch)39.5
Outer Diameter (mm)1003
PatternMS707 SM
Rim7.5
Section Width (inch)9.1
Section Width (mm)231
Size10.00 to 20
Thread Depth (inch)2.6
Thread Depth (mm)66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Premium solid port tire for terminal trailers.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details.
Feature
-SM tread maximizes tire life for lowest operating cost
-Premium Low Rolling Resistance (LRR) tread compound:
-Prevents heat failures
-Reduces fuel consumption
-Minimizes tire wear
-Full tread profile for uniform load distribution
-Available in multiple configurations:
-Standard and Swift (Clip/Halo/LOC) bead configuration
-2-stage or 3-stage tire construction
-Dual mount assemblies or tire only

Ulasan Produk

Tidak ada ulasan