MAXAM Industrial & Forklift Tires MS701+

Sebelum PPN:
Rp1.799.900 - Rp47.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Premium 3-stage solid resilient tire optimized for durability and performance. Designed with a durable tread compound to supply 15% more wear resistance. Improved center compound delivers 25% more heat resistance than the MS701. Enhanced mixing and building process ensures optimum performance in the working environment.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details.
Feature
Premium natural rubber compounds:
-Compounds do not contain crumb rubber or other fill materials
-Cut and tear-resistant tread
-Chunk-resistant non-marking (NM)
-Soft, heat-resistant cushion center
-Pure rubber base compound
-Premium 3-stage compound construction:
-Evenly layered compound uniformity
-Internal steel ring reinforcement eliminates wheel slip
-Product conforms to TRA and ETRTO global design standards
-Wide footprint for maximum lifting stability
-Available in both Standard and Swift (Clip/Halo/LOC) bead set configuration
-Smooth tread pattern for maximum tread life (SM)
-Full tread profile for uniform load distribution

Ulasan Produk

Tidak ada ulasan