MAXAM Industrial & Forklift Tires MS601+

Sebelum PPN:
Rp2.699.900 - Rp96.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Premium press-on band solid cusion tire optimized for durability and performance. Designed with a durable tread compound to supply 15% more wear resistsance than the MS601. Enhanced mixing and building process ensures optimum performance in the working environment.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details.
Feature
Premium natural rubber compounds:
-Compounds do not contain crumb rubber or other fill materials
-Low Rolling Resistance (LRR) black for high energy efficiency
-Chunk-resistant non-marking (NM) with heat dissipating core
-Tear-resistant (T600) provides high resistance to physical damage
-XFR (extreme fiber reinforced) for maximum durability
-R90 (90 durometer roller) for stationary roller applications
-Product conforms to TRA and ETRTO global design standards
-Wide footprint for maximum grip and lifting stability
-Full tread profile provides uniform load distribution
-Outstanding chunk and tear resistance
-Deep tread configuration for superior traction

Ulasan Produk

Tidak ada ulasan