MAXAM Construction OTR Tires MS706

Sebelum PPN:
Rp13.999.900 - Rp41.999.900
Spesifikasi
PatternMS706 L5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Premium 3-stage solid skid steer tire. Ideal for the most extreme OTR and construction applications. Extra-deep tread allows for 3 to 5 times longer tire life vs pneumatic.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details.
Feature
-3-stage, 100% rubber construction:
-Ultra cut and wear-resistant tread compound
-Heat-resistant cushion center compound
-Pure rubber base compound
-Internal steel ring reinforcement eliminates wheel slip
-Zero maintenance solid construction:
-No flats due to punctures or sidewall damage
-No routine air pressure checks
-Solid centerline provides smoother running on hard surfaces and better chunk resistance on rocky ground

Ulasan Produk

Tidak ada ulasan