Dormer Pramet HSS Extra Length Drill

Sebelum PPN:
Rp939.900
Spesifikasi
Chip flute length (LCF) (mm)250
Connection Diameter (DCONMS) (mm)9
DC Cutting Diameter (mm)9
Drill Point Angle (°)118
Drill and Reamer StandardBS 328
EAN Number7320760020524
EDP Number0020524
Flute TypeStandard Spiral Flute Design
ISOA1259.0X315
Net Weight (g)100
Overall Length OAL (mm)310
Rotation TypeRight Hand Rotation / Cutting
Shank typeCylindrical Shank / Straight Shank
Surface TreatmentSteam Tempered (Steam Oxide)
Tool MaterialHigh Speed Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra long length drill with straight shank, diameter 9 mm with an overall length of 310 mm and flute length of 250 mm according to BS 328 standard with 118° conical point, HSS with steam tempered finish for 10xD single pass drilling without pecking in steel
Feature
-Steam Tempered (Steam Oxide) Surface Treatment
-High Speed Steel Tool Material
-BS 328 – Drills and Reamers Standards
-10×D Usable Tool Depth to Diameter Ratio
-Drill Point 118°
-Cylindrical Shank / Straight Shank
-Standard Spiral Flute Design
-Right Hand Rotation / Cutting

Ulasan Produk

Tidak ada ulasan