Dormer Pramet HSS Center Drill

Sebelum PPN:
Rp139.900 - Rp1.899.900
Spesifikasi
Centre Drill StandardDIN 333A
Countersink Centre Drill (°)60
Drill Point Angle (°)118
Rotation TypeRight Hand Rotation / Cutting
Shank typeCylindrical Shank / Straight Shank
Step included angle (STA) (°)60
Surface TreatmentBright (uncoated)
Tool MaterialHigh Speed Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Centre drill (combined drill and countersink) with 60° straight conical form, single ended and cylindrical body, 0.50 mm drill diameter, a body diameter of 3.15 mm and an overall length of 25 mm, according to DIN 333A standard to produce standardized centre holes according DIN 332 part 1 form A, HSS and bright finish for machining free machining, plain carbon and alloy steel and grey cast-iron
Feature
-Bright (uncoated)
-High Speed Steel Tool Material
-DIN 333A – Centre Drill Standards
-1×D Usable Tool Depth to Diameter Ratio
-60° Countersink Centre Drill
-Cylindrical Shank / Straight Shank
-Right Hand Rotation / Cutting
-Drill Point 118°

Ulasan Produk

Tidak ada ulasan