Dormer Pramet Hand Tap Set

Sebelum PPN:
Rp2.099.900 - Rp6.499.900
Spesifikasi
Flute TypeStraight Flute Geometry
Hole TypeThrough or Blind Hole
Surface TreatmentBright (uncoated)
Tap StandardISO 529
Thread TypeMetric Coarse
Tool MaterialHigh Speed Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set of straight flute hand taps NO6 for ISO-Metric thread M1.6 with 0.35 mm pitch and 6H class of fit, consisting of 1 tap with a 6-8xP taper lead, 1 tap with a 4-6xP second lead and 1 tap with a 2-3xP plug lead, dimensions according to ISO 529 standard with 2.5 mm shank and 2.0 mm square drive, HSS with bright finish for 1.5xD through or blind hole threading in free machining and plain carbon steel
Feature
-Bright (uncoated)
-Thread Form, Metric Coarse
-ISO 529 – Tap Standard
-DIN Thread Pitch Diameter Tolerance Zone (high basic pitch diameter)
-Through or Blind Hole Application
-1.5×D Usable Tool Depth to Diameter Ratio
-High Speed Steel Tool Material
-Straight Flute Geometry

Ulasan Produk

Tidak ada ulasan