Dormer Pramet Drill Set

Sebelum PPN:
Rp1.399.900
Spesifikasi
Diameter (inch)1/16 to 3/8x1/64
Drill Point Angle (°)118
EAN Number7320760179413
EDP Number179413
Flute TypeStraight Flute Geometry
ISOA1903
Net Weight (g)570
Rotation TypeRight Hand Rotation / Cutting
Set StyleA100
Shank typeCylindrical Shank / Straight Shank
StandardDIN 338
Surface TreatmentSteam Tempered (Steam Oxide)
Tool MaterialHigh Speed Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drill set in standard plastic cassette consisting out of 21 jobber length drills with straight shank, A100 fractional sizes 1/16 up to 3/8 inch in increments of 1/64 inch, according to DIN 338 standard with 118° conical point, HSS with steam tempered finish for 4xD drilling without pecking in steel (above 3/64 inch with bright finish)
Feature
-Steam Tempered (Steam Oxide) Surface Treatment
-High Speed Steel Tool Material
-DIN 338 – Straight Shank Drill Standards
-4×D Usable Tool Depth to Diameter Ratio
-Drill Point 118°
-Cylindrical Shank / Straight Shank
-Standard Spiral Flute Design
-Right Hand Rotation / Cutting

Ulasan Produk

Tidak ada ulasan