New-Era Wide type parallel movement type HP08 series

Sebelum PPN:
Rp6.099.900 - Rp10.999.900
Spesifikasi
Maximum Operation Frequency (times/minute)120
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir
Typehand
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra lightweight and thin.
Long stroke: Long opening and closing stroke, lightweight and compact.
Through mounting hole: A through mounting hole is used in the main body to improve mountability.
High gripping force High rigidity: Achieves high gripping force by the double piston method.
Feature
Specification
Lever screws (4 locations): M4 x 0.7

Ulasan Produk

Tidak ada ulasan