WHOLE IN ONE Whole House Series

Sebelum PPN:
Rp33.999.900
Spesifikasi
ColorChrome plating
Connector DiameterG 3/4
Mass (g)468
Operating Ambient Temperature (°C)0~45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By installing "WHOLE IN ONE" between the stop valve and the water heater, all water in the house will be supplied with ultra-nano bubble water! A unique mechanism that delivers maximum performance regardless of the water flow direction, and double-nut specifications make installation and removal easy.
Stop valve for meter 20mm
Feature
Specification
* Usable temperature (°C): 0 to 80 * Compatible water pressure (dynamic pressure) (MPa): 0.01 to 0.4 * Maximum water pressure (static pressure) (MPa): 0.75 * Flow rate (dynamic pressure 0.2 MPa) (L/min): 71.2 * Leaching performance: Complies with leaching performance test (JIS S 3200-7:2010) * Pressure resistance performance: No leaks or other abnormalities when held under a water pressure of 1.75 MPa for 1 minute.

Ulasan Produk

Tidak ada ulasan