KAMATA TECNAS WELL AIR DT series

Sebelum PPN:
Rp4.499.900 - Rp32.999.900
Spesifikasi
Assured Pressure Resistance (MPa)1.5
Drain CockAuto
Drain Port Size (Rc)Hose nipple DIA6mm
Filter drain OutletWith drain valve
Fluid Temperature (°C)5~65
Operating Pressure Range (MPa)0.1~1
Set Pressure UnitMPa
Suitable fluidAir
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
99.99% moisture removal rate Maintains high performance No dew point management required No filter required No chlorofluorocarbons required No power supply / refrigerant required Compact and lightweight compact auto drain smoothly discharges dust and oily drains.
For separating and removing water droplets at piping terminals

Ulasan Produk

Tidak ada ulasan