FM Valve Water Tank Ball Tap WRM-20 Type

Sebelum PPN:
Rp2.899.900 - Rp5.299.900
Spesifikasi
Fluid Temperature (°C)Room temperature
Mass (kg)1
Material (Main Unit)(Water supply side/Water discharge side) CAC901
Maximum Operating Pressure (MPa)0.5
Mounting DirectionAttach the water outlet of the main unit to the horizontal pipe directly below
Nominal Diameter A20
Operating Pressure Range (MPa)0.01~0.5
Suitable fluidTap water
Thread Size20
Type of ConnectionTube: G+3/4+ (threaded)
Withstand Pressure (MPa)Structure: Water pressure 1.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* This valve cannot be used as a sub valve for FM valves (constant water level valves).

Ulasan Produk

Tidak ada ulasan