FM Valve valve PSV-3 type solenoid valve lead-free with poly balls

Sebelum PPN:
Rp8.599.900
Spesifikasi
Excitation Current (A)AC100V:0.12A/0.09A,AC200V:0.28A/0.22A
Mass (kg)1.1
Maximum Operating Pressure (MPa)0~0.78
Maximum Operating Temperature (°C)0~60
Nominal Diameter (mm)20
Operating Pressure Range (MPa)0~0.78
Operating Temperature Range (°C)0~60
Orifice Diameter (mm)4
Pipe Fitting TypeScrew-in (RC3/4)
Starting Current (A)AC100V:0.36A/0.27A,AC200V:0.84A/0.66A
Suitable fluidTap water (room temperature)
Type[Wiring] 0.75 to 1.25 (mm ² ) 2 wires
Type of ActingDirect acting type [energized open]
Type of SignPlace the coil at the top (vertically) in horizontal piping
Valve Seat Leakage0cc/min
VoltageAC100V/200V (50/60Hz) shared
Water Pressure Resistance (MPa)1.75 (1 minute)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the amount of water flowing from the constant water level valve to the pilot pipe is as small as 1L/min, a direct-acting system is used that operates from zero water pressure. If it does not operate due to a power outage, malfunction, etc., you can switch to the ball tap control method by opening the manual on-off valve. The operation of this valve is "open" when energized.
*This valve cannot be used alone for water supply. *When using outdoors, please use a protective case to protect the coil. *During operation, the temperature of the coil increases as time passes (about 70°C). Do not touch the outer surface of the coil with bare hands during operation. *Be sure to turn off the power when changing the direction of the coil or inspecting it. *This valve cannot be used alone or with other companies' constant water level valves. *If installing in a location where there is a risk of freezing, please take measures to protect against the cold. However, do not protect the coil from the cold.

Ulasan Produk

Tidak ada ulasan