FM Valve valve + constant water level valve + angle type 3L-F type + main valve only

Sebelum PPN:
Rp23.999.900 - Rp29.999.900
Spesifikasi
Fluid Temperature (°C)Room temperature
Included AccessoriesNominal diameter: 20 mm Ball tap with wave prevention mechanism
Material (Main Unit)CAC901
Mounting DirectionAttach the cylinder part to the horizontal pipe upward (vertically)
Operating Pressure Range (MPa)0.07~0.78
Position[Installation] Above the stop water level of the water tank
Suitable fluidTap water
Type of ConnectionFlange JIS+10K
Type of controlOperates by opening/closing the sub valve (ball tap or solenoid valve)
Withstand Pressure (MPa)Structure: Water pressure 1.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Install a full / low water alarm device so that you can respond immediately to water leakage accidents.
* When installing in a basement, install a drainage pump before use. * If the water pressure (hydrostatic pressure) is 0.49 MPa or more, use a pressure reducing valve (FM-GV2) together.
* The water pressure in the range of use is the hydrodynamic pressure.

Ulasan Produk

Tidak ada ulasan