FM Valve valve + constant water level valve + angle type 1 type + main valve only

Sebelum PPN:
Rp13.999.900 - Rp239.999.900
Spesifikasi
Fluid Temperature (°C)Room temperature
Included AccessoriesNominal diameter: 20 mm Ball tap for constant water level valve + FM-20
Material (Main Unit)CAC901
Mounting DirectionInstall so that it is above the water supply stop position of the water tank
Position[Installation] Install it so that it is above the water supply stop position of the water tank
Suitable fluidTap water
Type of controlOperates by opening/closing the sub valve (ball tap or solenoid valve)
Withstand Pressure (MPa)Structure: Water pressure 1.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Use the FM constant water level valve ball tap for the auxiliary valve ball tap, and use the FM constant water level valve solenoid valve PSV-2 type for the solenoid valve.
* The working pressure range is the operating pressure of the valve.
* If the water pressure (hydrostatic pressure) is 0.39 MPa or more, use the pressure reducing valve (FM-GV2) together.
* Install a full / low water alarm device so that you can respond immediately to water leakage accidents.
* If you install it underground, please install a drainage pump.
* If you install it in a place where it may freeze, take measures against the cold.

Ulasan Produk

Tidak ada ulasan