FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number65-8028-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo T-shaped vacuum generator has a nozzle size of 0.95 mm with a plug connector. Operating pressure range: 1 bar -> 8 bar. Grid dimension: 14 mm Width: 14 mm Open silencer design High suction flow rate
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.95mm*Silencer: Yes*Maximum vacuum pressure: -0.89 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 62.7L/min*Operating temperature Max: +60°C*Operating temperature Min: 0°C*Operating pressure: 1 -> 8 bar*Code number: 202-2411

Ulasan Produk

Tidak ada ulasan