FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-7999-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VN series vacuum generators have a built-in solenoid valve with high suction speed as standard, width 18 mm. In T-shape with plug connector and open silencer. Nominal nozzle size 1.4 mm, maximum suction flow rate 92.6 L/min, assembled in any position. Ambient temperature: 0 -> 50 °C. Copper and PTFE free.
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 1.4mm*Maximum vacuum pressure: 5 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 92.6L/min*Operating pressure: 2 to 8 bar*Code number: 203-6292

Ulasan Produk

Tidak ada ulasan